Beli Makita M9203B di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  2. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  3. Makita Combination Hammer Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

  4. Makita Router
    Mulai

    Rp3.499.900

    Makita Router
    Deskripsi:
    High performance and durability at less expenseStraight Guide, Guide Holder Assembly, Collet Sleeve (6mm or 1/4inch), Collet Sleeve (8mm or 3/8inch), Straight Bit, Wrench
    atribut:
    • Collet Capacity (mm): 12
    • Plunge Capacity (mm): 0-60
    • Dimensions (LxWxH) (mm): 284x148x300
    • Continuous Rating Input (W): 1650
    • No Load Speed (rpm): 22000
    • Power Supply Cord (m): 2.0
    • Sound Level (dBA): 97
  5. Makita Drywall Screwdriver (Mesin Pengencang Baut)
    Mulai

    Rp3.599.900

    Makita Drywall Screwdriver (Mesin Pengencang Baut)
    atribut:
    • Capacity: Drywall Screw: 4mm (5/32 Inch)
    • Driving Shank (Hex): 6.35mm (1/4 Inch)
    • Electrical Power (W): 570
    • No. Load Speed: 0 - 6.000 rpm
  6. Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.
    Mulai

    Rp3.899.900

    Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.
    Deskripsi:
    Product Lines : Industrial Tools- For demanding applications, featuring a 4:1 safety factor- Maximum working pressure of 10,000 psi- Outside jacket is polyurethane, to provide maximum abrasion resistance- Exhibits low volumetric expansion under pressure to enhance overall system efficiency- Vinyl strain relief guard on both ends of hose to improve life and durability on all models.
    atribut:
    • Internal Diameter (mm): 6.4
    • Hose Oil Capacity (cm³): When using greater hose lengths, it is sometimes necessary to fill the pump reservoir after filling the hoses. To determine the hose oil capacity, use the following for 6,4 mm inside diameter hoses: Capacity (cm3) = 32,1699 x Length (m)
    • End One Coupler (inch): 3/8 NPTF
  7. Fujimori Sangyo Flexible Duct Hose
    Mulai

    Rp269.900

    Fujimori Sangyo Flexible Duct Hose
    atribut:
    • Material: aluminum
    • Length (m): 3 (compression: about 0.8)
  8. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  9. Mesin HL Spindle Lock Button (Adaptor)
    Mulai

    Rp29.900

    Mesin HL Spindle Lock Button (Adaptor)
    atribut:
    • Compatible for: PRO 180B
  10. JST Round Terminal R Type (Skun Bulat)
    Mulai

    Rp93.900

    JST Round Terminal R Type (Skun Bulat)
    Deskripsi:
    Compatible Tool (Pneumatic Type): YA-1/YA-2/YAT-1A/YAT-2A/YAD-1A/YAD-2A/YA-4/YAT-4A/YAD-4A
    atribut:
    • Type: Bare crimp terminal
    • Material (Terminal): Oxygen free copper
  11. Snowman Whiteboard Marker BG-12 (Spidol Papan Tulis)
    Rating:
    100% of 100
    (61)
    Mulai

    Rp7.900

    Snowman Whiteboard Marker BG-12 (Spidol Papan Tulis)
    Deskripsi:
    Snowman spidol whiteboard ini merupakan salah satu produk unggulan Snowman. Tersedia dalam 10 macam warna pilihan. Tinta dapat diisi kembali menggunakan tinta WBI-20
    atribut:
    • Product Type: Refillable Body
  12. Avian Cat Kayu dan Besi Matt
    Mulai

    Rp99.900

    Avian Cat Kayu dan Besi Matt
    Deskripsi:
    Avian High Matt Enamel adalah cat kayu & besi yang tidak mengkilap (matt), cepat kering, daya tutup maksimal, berkualitas tinggi dan terbuat dari bahan alkyd, Cat kayu & besi Avian mempunyai sifat melindungi terhadap cuaca, karat, jamur dan rayap. Sangat cocok digunakan pada pagar, pintu, jendela, kusen, rolling door, dan lain-lain. Koleksi warna-warna cat kayu & besi Avian membawa semangat baru pada hunian anda. Tidak terbatas dengan warna yang pernah ada, tapi berani menciptakan varian warna terbaik untuk anda.Kegunaan dan Keistimewaan:- Sebagai cat akhir yang memberi perlindungan dan memperindah permukaan kayu dan besi baik digunakan untuk interior maupun exterior.- Menghasilkan film cat yang mengkilap, halus dan mempunyai daya tutup yang bagus.- Cat Cepat kering.- Tahan cuaca, flexible tak mudah retak.
    atribut:
    • Finishing: Matt
    • Drying Time: 2-3Hours
    • Size (L): 0.9
    • Theoretical Spread (m²/kg): 10-12 (per layer)
    • Consistency Ford Cup #4 (at 30°C): 150second
    • Solid Content (%): 40-70
    • Hardening Time: 16-24Hours
  13. Lototo Padlock (Gembok)
    Mulai

    Rp179.900

    Lototo Padlock (Gembok)
    Deskripsi:
    Keyed Differ
    atribut:
    • Shackle Length (mm): 76
    • Shackle Material: Steel
  14. KRISBOW Mesin Amplas Duduk
    Mulai

    Rp21.999.900

    KRISBOW Mesin Amplas Duduk
    atribut:
    • Motor (V/Hz/W): 220/50/1500
    • Max. Sanding Width (mm): 405
    • Max. Workpiece Heigth (mm): 130
    • Maximum Sanding Depth (mm): 5
    • Drum Rotation Speed (rpm): 1440
    • Drum Size (mm): 132x410
    • Dimensions (mm): 1030x1000x1030
    • Dust Port Diameter (mm): 100
  15. NIPPON PAINT Cat Nippe 2000 1L
    35%
    Rating:
    100% of 100
    (8)
    Mulai

    Rp109.900

    NIPPON PAINT Cat Nippe 2000 1L
    Deskripsi:
    Nippe 2000 adalah cat lacquer auto refinish berbasis nitroselulosa yang cepat kering, daya kilap tinggi dan tersedia dalam berbagai pilihan warna yang tahan lama. Cat ini juga memiliki daya lekat dan ketahanan yang sangat baik untuk diaplikasikan pada kayu dan besi. Nippe 2000 dikenal untuk pengecatan pada kendaraan,mesin, kerangka kayu dan besi/baja.DATA APLIKASIAplikasi : Kuas atau air spray.Pelarut : NIPPE 2000 HIGH GLOSS THINNER.Pengenceran :50 – 60% (kuas).80 – 100% (air spray).Jumlah Lapisan Yang Dianjurkan : 2 lapis.Ketebalan yang Dianjurkan Per Lapis : 25μ.Daya Sebar Teoritis : 8 - 11 m²/liter/lapis.Waktu Pengeringan (Pada Temperatur 30°C):Kering Sentuh : 5 menit.Kering Keras : 1 jam.Interval Pengecatan Selanjutnya : 2 jam.
    atribut:
    • Sebaran Teoritis (m²): 8 - 11
    • Ukuran (L): 1
  16. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    35%
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
  17. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
Daftar Harga Makita M9203B Terbaru October 2026
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
Makita Electric Drill Machine (Mesin Bor Listrik)Rp469.900
Makita Combination Hammer Drill (Mesin Bor Beton)Rp2.399.900
Makita RouterRp3.499.900
Makita Mesin Amplas OrbitalRp1.399.900
Makita Mesin Amplas Palm (Palm Sander)Rp1.299.900
Makita Drywall Screwdriver (Mesin Pengencang Baut)Rp3.599.900
Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.Rp3.899.900
Fujimori Sangyo Flexible Duct HoseRp269.900
BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)